Beli pressure safety valve 2 x 2.5 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Shark Air Compressor Medium Pressure, Auto+Motor Hitachi (Kompresor Angin)
    Mulai

    Rp20.999.900

    Shark Air Compressor Medium Pressure, Auto+Motor Hitachi (Kompresor Angin)
    Deskripsi:
    Shark Medium Pressure MWP-8005 5HP merupakan jenis kompresor 2 stage dengan 3 silinder berdaya 5HP/3,7 kW. dengan tekanan kerja 12 bar. Diperuntukkan untuk pengisian angin ban armada pertambangan dan aplikasi industri yang membutuhkan tekanan sampai dengan 12 bar
  2. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp7.999.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  3. SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)
    Mulai

    Rp8.599.900

    SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)
    Deskripsi:
    10K FCD SWING CHECK VALVE SUS403 (DUAL CHECK VALVE) FLANGE TYPE(Showa Swing Check Valve SUS403 (Dual Check Valve) 65A (2 1/2 inch) (class 10K)(flange type)material : FCD item code : 194-2
    atribut:
    • Material: FCD45-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
    • Model : 194-2
  4. Yoshitake Pressure Reducing Valve (Water)
    Mulai

    Rp2.499.900

    Yoshitake Pressure Reducing Valve (Water)
    Deskripsi:
    -A pressure reducing valve for water supply that eliminates noise made from the valve itself and is safe to use even during midnight.-It is a water conformity standard compliant product.-Applicable fluid: tap water.-Pressure reducing valve for house-to-house water supply in a condominium.
  5. Yoshitake Pressure Reducing Valve (Water)
    Mulai

    Rp10.999.900

    Yoshitake Pressure Reducing Valve (Water)
    Deskripsi:
    -Corrosion resistant material is used on the wetted parts(valve disc FKM, diaphragm/o-ring chlorine resistant EPDM), and has excellent chlorine resistance against tap water.-It is a water conformity standard compliant product.-Applicable fluid: Cold/hot water
    atribut:
    • Mounting Specs: 4 holes
    • LxW: 600x300mm
    • Hole Diameter: phi4mmx4 places
    • Mounting Method: Screw Lock (screw sold separately)
  6. SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)
    Mulai

    Rp4.899.900

    SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)
    Deskripsi:
    10K FC GATE VALVE CAC406 FLANGE TYPE(showa Gate Valve CAC406 FLANGE TYPE 65A 2 1/2 Inch (class 10K)material : FC item code : 8-1
    atribut:
    • Item Code: 8-1
    • Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: 1.37Mpa WOG (-10 to 120Degrees C)
    • Standard: JIS
  7. SHOWA (Valve) Swing Check Valve CAC406 Class 10K Flange Type (Katup)
    Mulai

    Rp3.999.900

    SHOWA (Valve) Swing Check Valve CAC406 Class 10K Flange Type (Katup)
    Deskripsi:
    10K FC SWING CHECK VALVE CAC406 (DUAL CHECK VALVE) FLANGE TYPE(showa swing check valve CAC406 (Dual check valve)(65A 2 1/2Inch)(class 10K)(flange type)material : FC item code : 10-1
    atribut:
    • Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: 1.37Mpa Water (-10 to 120Degrees C)
    • Standard: JIS
    • Model : 10-1
  8. Yoshitake Pressure Reducing Valve (Steam) (PRV)
    Mulai

    Rp10.999.900

    Yoshitake Pressure Reducing Valve (Steam) (PRV)
    Deskripsi:
    -Pilot type pressure reducing valve pursuing high performance, high-quality and durability.-It conforms to the standard of SHASE-S106 pressure reducing valve (air conditioning and sanitary engineering society).-Applicable Fluid: Steam.-Building facilities, air conditioning equipment, industrial equipment.
    atribut:
    • Mounting Specs: 4 holes
    • LxW: 600x300mm
    • Hole Diameter: phi4mmx4 places
    • Mounting Method: Screw Lock (screw sold separately)
  9. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.799.900

  10. WIKA Bourdon Tube Pressure Gauge
    Mulai

    Rp1.299.900

    WIKA Bourdon Tube Pressure Gauge
    Deskripsi:
    Applications: - Intended for adverse service conditions where pulsating or vibration exists - Suitable for corrosive environments and gaseous or liquid media that will not obstruct the pressure system - Hydraulics and compressors Ranges: Vacuum / Compound to 200 psi Pressure from 15 psi to 15,000 psi Pressure from 15 psi to 10,000 psi - 2inch size or other equivalent units of pressure or vacuum
  11. SMC Pressure Relief 3 port Valve
    Mulai

    Rp779.900

    SMC Pressure Relief 3 port Valve
    atribut:
    • Thread Type: Rc
    • Made To Order: Standard
  12. KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Mesin Bensin
    Mulai

    Rp11.999.900

    KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Mesin Bensin
    Deskripsi:
    Mesin ini merupakan sebuah mesin yang berfungsi untuk membersihkan berbagai perkakas alat berat ataupun kendaraan dari kotoran dan noda. Sistem kerjanya menggunakan tekanan udara yang digerakkan dengan bahan bakar.
    atribut:
    • Revolution Speed (rpm): 3400
  13. Rutland Pressure Sprayer
    Mulai

    Rp459.900

    Rutland Pressure Sprayer
    Deskripsi:
    5L capacity with fluid graduations, ideal for spraying water, herbicides, pesticides, insecticides, fungicides, de-icer and solvent free preservative.Spray lance with trigger and adjustable nozzle. Pressure release valve. Adjustable webbing shoulder strap.
    atribut:
    • Color: White
    • Tank Material: Polyethylene
    • Protection Features: Shatterproof
    • Capacity (L): 5
    • Type: Pressure Sprayer
    • Sprayer Features: Adjustable Nozzle Fluid Level Graduations Locking Trigger Shoulder Strap Spraying Lance
    • Overall Height (mm): 250
  14. Shark Kompresor Udara Otomatis+Motor
    Mulai

    Rp3.599.900

    Shark Kompresor Udara Otomatis+Motor
    Deskripsi:
    Kompresor Shark LZPM-5114 1/4HP mengadopsi teknologi kompresor reciprocating dimana prinsip kerjanya menggunakan 1 piston berdiameter 51 mm sebagai media yang bergerak bolak-balik di dalam silinder untuk menghisap, menekan dan mengeluarkan udara secara terus-menerus.Shark LZPM-5114 dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan.
  15. TEKIRO Alat Ukur Tekanan Angin Kompresor
    Mulai

    Rp48.000

    TEKIRO Alat Ukur Tekanan Angin Kompresor
    Deskripsi:
    untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadium
    atribut:
    • Dimension 1 (mm): 61
    • Diameter (mm): 61
    • Material: Chrome Vanadium
  16. Yama Air Compressor Pressure Switch Type Full Automatic (W/O Electro Motor)
    Mulai

    Rp9.599.900

    Yama Air Compressor Pressure Switch Type Full Automatic (W/O Electro Motor)
    Deskripsi:
    Yama YM30-120P adalah kompressor angin dengan daya 3Hp dengan working 8 bar, dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan
    atribut:
    • Working Pressue (bar): 8
    • Compressor Type: Belt Driven
    • Oil Less: No
  17. KARCHER Professional High Pressure Cleaners Hot Water
    Mulai

    Rp60.999.900

    KARCHER Professional High Pressure Cleaners Hot Water
    Deskripsi:
    Resource-conserving yet enormously powerful: the innovative HDS E 8/16-4 M hot water high-pressure cleaner offers a 24 kW heating output and a high work temperature of maximum 85°C. It is also extremely energy efficient. The innovative, highly effective boiler insulation of the electrically heated machine reduces the power consumption in stand-by mode by a full 40%. When the eco!efficiency mode is activated, the high-pressure cleaner automatically switches to highly efficient 60°C operation, which is entirely sufficient for most cleaning tasks. If, however, very oily and greasy dirt needs to be removed, the maximum possible work temperature is worth using. With Servo Control, it is easy to maintain a temperature of up to 70°C, even in continuous operation. Additional innovative details such as the EASY!Force high-pressure gun, which makes use of the recoil force of the high-pressure jetto reduce the holding force for the operator to zero, as well as the EASY!Lock quick-release fasteners, which make set-up and dismantling five times faster than with conventional screw connections, round off the outstanding equipment package. Equipment - Spray gun, EASY!Force Advanced - High-pressure hose, 10 m - Spray lance, 1050 mm - Power nozzle - Zero-emissions electric heater - Control panel with display light - Pressure cut-off - Two detergent tanks APPLICATION AREAS Electrically heated hot water high-pressure cleaner for exhaust-free operation in indoor areas
    atribut:
    • Power Cable (m): 5
  18. KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Mesin Diesel
    Mulai

    Rp25.999.900

    KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Mesin Diesel
    atribut:
    • Power (HP): 10
    • Rated Pressure (Bar): 248
    • Flow Rate (L/minute): 18.2
    • High Pressure Hose (mm): 8x10
    • Revolution Speed (rpm): 3400
  19. NAGANO Glycerin-filled Pressure Gauge
    Mulai

    Rp2.499.900

    NAGANO Glycerin-filled Pressure Gauge
    atribut:
    • Joint Size: G3/8B
    • Outside Diameter (phi): 75
    • Materias (Bourdon Tube): SUS316
    • Materials (share): SUS316
Daftar Harga pressure safety valve 2 x 2.5 Terbaru September 2025
Shark Air Compressor Medium Pressure, Auto+Motor Hitachi (Kompresor Angin)Rp20.999.900
SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Rp7.999.900
SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)Rp8.599.900
Yoshitake Pressure Reducing Valve (Water)Rp2.499.900
Yoshitake Pressure Reducing Valve (Water)Rp10.999.900
SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)Rp4.899.900
SHOWA (Valve) Swing Check Valve CAC406 Class 10K Flange Type (Katup)Rp3.999.900
Yoshitake Pressure Reducing Valve (Steam) (PRV)Rp10.999.900
KARCHER HOME & GARDEN Pembersih Bertekanan TinggiRp1.799.900
WIKA Bourdon Tube Pressure GaugeRp1.299.900

Data diperbarui pada 05/09/2025 (Harga belum termasuk PPN)